Shop All Angle Grinders & Accessories
Metabo
Cut Off Wheel Guard, For Die Grinder
Mfr # 655170000
Zoro # G4546294
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Features Always comply with OSHA / Ansi B7, For use on GE710, GEP710, GE950, GEP950 and GP400, Metal cut-off guards for Die Grinder
- For Use With Die Grinder
- Application Metalworking, Safety
- Compatible with Manufacturer Part Number GE71, GE950, GEP710, GEP95, GP400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # 655170000
- Zoro # G4546294
- Country of Origin United States
- Category Angle Grinders & Accessories
Details
Item | Cut Off Wheel Guard |
Number of Pieces | 1 |
Features | Always comply with OSHA / Ansi B7, For use on GE710, GEP710, GE950, GEP950 and GP400, Metal cut-off guards for Die Grinder |
For Use With | Die Grinder |
Application | Metalworking, Safety |
Compatible with Manufacturer Part Number | GE71, GE950, GEP710, GEP95, GP400 |
Accessory Type | Cut Off Wheel Guard |
Description
Cut Off Wheel Guard, For Use With Die Grinder, Compatible with Manufacturer Part Number GE71, GE950, GEP710, GEP95, GP400, Application Metalworking, Safety, Features Always comply with OSHA / Ansi B7, For use on GE710, GEP710, GE950, GEP950 and GP400, Metal cut-off guards for Die Grinder, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Combination Set (9-24-4R)
- PREVOST Brass Heavy Duty Industrial Spray Nozzle (PL JET)
- BOSCH Cordless Reciprocating Saw Kit, 12.0V (PS60-102+BAT415)
- PROTO 3/8 in Drive Flex Impact Socket 15 mm Size 6 pt Deep Depth, Black Oxide (J78415MP)
- METABO Angle Grinder, 6", 13 A, 9600 RPM, 120VAC (WEP 15-150 QUICK)
- METABO Angle Grinder, 6", 9,000 rpm, 13.2A (WE 1500-150 RT)
- METABO Cutting Blade Guard, For WEF 15-150 Quick (630378000)
- METABO Angle Grinder, 9'', 15 A, 6600 RPM, 120VAC (W24-230 MVT)
- METABO Dust Protection Filter, For Angle Grinder (630709000)
- METABO Angle Grinder, 120VAC, 18-1/2" Tool L (WEPBF 15-150 Quick)
- DEWALT Angle Grinder Kit, 60V, 4-1/2", Battery (DCG418X2)
- Metabo Angle Grinders & Accessories