Shop All Cut-Off Wheels
Metabo
Cut-Off Wheel, Ceramic, 6" dia., Type 1
Mfr # US616284000
Zoro # G5489751
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 46
- Abrasive Material Ceramic
- Abrasive Wheel Diameter 6 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # US616284000
- Zoro # G5489751
- UPC # 662911601105
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 6 in |
Arbor Hole Size | 7/8 in |
Diameter | 6 in |
Connector Size | 7/8 in |
Overall Diameter | 6 in |
Details
Abrasive Grit | 46 |
Abrasive Material | Ceramic |
Abrasive Wheel Type | Type 1 |
Series | CA46U |
Thickness | 0.045 in |
Item | Abrasive Cut-Off Wheel |
Diamond Knockout | No |
Max. RPM | 10,200 RPM |
Application | Ferrous Metal, High Tensile Alloy, Stainless Steel |
Grit | 46 |
Primary Material Applicationn | Stainless Steel |
Overall Thickness | 0.045 in |
Maximum Operating Speed | 10,200 RPM |
Connector Type | Unthreaded Hole |
Compatible Tool Type | Angle Grinder |
Wheel Type | Type 1 |
Description
Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Grit 46, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 6 in, Overall Thickness 0.045 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Stainless Steel, Series CA46U, Wheel Type Type 1, Maximum Operating Speed 10,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 60G, TR, PK50 (66261121033)
- PFERD 16" x 3/32" Cut-Off Wheel, 1" A.H. - K - SG CHOP STEELOX (64509)
- ZORO SELECT Carbide Bur, Inverted Cone, 1/8 (19D929)
- 3M Sanding Belt, Coated, 2 in W, 132 in L, 60 Grit, Medium, Ceramic, 777F, Orange (60430037295)
- METABO Cutting Wheel 5" x .045" x 7/8" - A60TX Slicer Plus (655357000)
- METABO Cutting Wheel, T27, A30R, 4.5"X3/32"X7/8" (US616727000)
- METABO CutOff Wheel, T1, AC24R, 14"X1/8"X20mm (616142000)
- METABO CutOff Wheel, T1, A24N, 14"X1/8"X20mm (616140000)
- METABO Cutting Wheel 4" x .040" x 1/4" - A60TZ Original Slicer (655322000)
- METABO Cutting Wheel 4" x .045" x 5/8" - A60TX Slicer Plus (655996000)
- NORTON ABRASIVES CutOff Whl, Gemini FreeCut, 4"x.062"x3/8" (66243510655)
- Metabo Cut-Off Wheels