Shop All Cut-Off Wheels
Metabo
Cut-Off Wheel, Ceramic, 4-1/2" dia., Type 1
Mfr # US616280000
Zoro # G5489760
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 46
- Abrasive Material Ceramic
- Abrasive Wheel Diameter 4 1/2 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # US616280000
- Zoro # G5489760
- UPC # 662911601181
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Abrasive Grit | 46 |
Abrasive Material | Ceramic |
Abrasive Wheel Type | Type 1 |
Series | CA46U |
Thickness | 0.045 in |
Diamond Knockout | No |
Item | Abrasive Cut-Off Wheel |
Application | Ferrous Metal, High Tensile Alloy, Stainless Steel |
Max. RPM | 13,300 RPM |
Grit | 46 |
Overall Thickness | 0.045 in |
Connector Type | Unthreaded Hole |
Compatible Tool Type | Angle Grinder |
Maximum Operating Speed | 13,300 RPM |
Primary Material Applicationn | Stainless Steel |
Wheel Type | Type 1 |
Description
Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Grit 46, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 1/2 in, Overall Thickness 0.045 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Stainless Steel, Series CA46U, Wheel Type Type 1, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Convolute Wheel, Deburring 10in.x1in., PK3 (66261055260)
- S AND H INDUSTRIES ALC 40051 1/4" ID Steel Nozzle 15 CFM Siphon (40051)
- ARC ABRASIVES Flap Wheel, AO, 3x1/2x1/4 In Shank, 120G (11367)
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6 In, SF, P600G, PK100 (66261131588)
- METABO Cutting Wheel 4" x .040" x 5/8" - A60TZ Original Slicer (655324000)
- METABO Cutting Wheel, 6 x 0.040 x 3/8, A60T TY (655999000)
- METABO Cutting Wheel, T27, A60TX, 4.5X 0.045"X7/8" (655351000)
- METABO Cutting Wheel, T1, A60TZ, 3"X0.040"X3/8" (655317000)
- METABO Cutting Wheel 4 1/2" x 5/64" x 7/8" - A46U Combinator (616500420)
- METABO Cutting Wheel 6" x .045" x 5/8-11" - A60TZ Original Slicer (655347421)
- DEWALT XP(TM) Ceramic Fast Grind Wheel (DWA8914F)
- Metabo Cut-Off Wheels