Shop All Angle Grinders & Accessories
Metabo
Cup Wheel Guard, For Angle Grinders
Mfr # 655174000
Zoro # G4546349
product price: $78.89
/ea
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 1
- For Use With Angle Grinders
- Application Metalworking, Safety
- Accessory Type Cup Wheel Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 655174000
- Zoro # G4546349
- Country of Origin United States
- Category Angle Grinders & Accessories
Details
Item | Cup Wheel Guard |
Number of Pieces | 1 |
For Use With | Angle Grinders |
Application | Metalworking, Safety |
Accessory Type | Cup Wheel Guard |
Description
Cup Wheel Guard, For Use With Angle Grinders, Application Metalworking, Safety, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Socket Adapter, Input 3/8", PK5 (ITSA38B)
- SUPERCUT 124-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (446098)
- WESTWARD Measuring Wheel, 12-11/16 in, 9999 ft 11in (21LP36)
- OSG Spiral Point Tap Plug, 3 Flutes (1757601)
- METABO CLAMP WASHER - SMALL GRINDERS (630705000)
- METABO Angle Grinder, 7", 8,450 rpm, 15.0A (WEPB 24-180 MVT)
- METABO Angle Grinder, 15 A, Barrel Grip, 5.5 lb (WEV 17-125 Quick Inox)
- METABO Angle Grinder, 4.5", 12,000 rpm, 11.0A (WP 1100-125)
- METABO Angle Grinder, 5", 10,000 rpm, 14.6A (WE 17-125 Quick RT)
- METABO Angle Grinder 2 Pack 4-1/2 (603624420 + 603624420)
- MAKITA 4-1/2" SJS™ Angle Grinder, 13.0A, Paddle (9564PC)
- Metabo Angle Grinders & Accessories