Shop All Angle Grinders & Accessories
Metabo
Cup Wheel Guard, For Angle Grinders
Mfr # 623276000
Zoro # G4546373
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Features Adjustable
- For Use With Angle Grinders
- Application Metalworking, Safety
- Accessory Type Cup Wheel Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # 623276000
- Zoro # G4546373
- UPC # 4007430406330
- Country of Origin Germany
- Category Angle Grinders & Accessories
Details
Item | Cup Wheel Guard |
Number of Pieces | 1 |
Features | Adjustable |
For Use With | Angle Grinders |
Application | Metalworking, Safety |
Accessory Type | Cup Wheel Guard |
Description
Cup Wheel Guard, For Use With Angle Grinders, Application Metalworking, Safety, Features Adjustable, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT 1/4 inch Drive Socket, 12 pt, 9/32 inch (630932 9/32)
- DRILL AMERICA 14-20 HSS Machine and Fraction Hand Plug Tap (DWT54394)
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket 10 mm L.60 mm (03050010)
- TOLSEN 36 Aluminum Pick Up Tool Aluminum Alloy Tube, Tube Diameter 1, Ergonomic Handle with Safety Grip (50093)
- METABO Angle Grinder, 5", 11,000 rpm, 14.5A (WEPBA 19-125 Q DS M-BRUSH)
- METABO Dust Protection Filter, For Angle Grinder (630719000)
- METABO Angle Grinder, 12 A, Barrel Grip, 9.7 lb (T 13-125 CED Set)
- METABO Cutting Blade Guard, For Angle Grinder (630357000)
- METABO Angle Grinder, 15 A, Barrel Grip, 5.5 lb (WEV 17-125 Quick Inox)
- METABO Angle Grinder 2 Pack 4-1/2 (603624420 + 603624420)
- METABO Angle Grinder, 12 A, Barrel Grip, 9.7 lb (T 13-125 TuckPoint Set)
- Metabo Grinders & Accessories