Shop All Jointers & Planers
Metabo
Cordless Planer, 18.0V, Cutting 3-1/4" W
Mfr # HO 18 LTX 20-82 bare
Zoro # G6047699
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Width 3 1/4 in
- Cutting Depth 5/64 in
- Tool Weight 6.4 lb
- Cordless Tool Battery Type Li-Ion
- Voltage 18 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # HO 18 LTX 20-82 bare
- Zoro # G6047699
- UPC # 04007430325082
- Country of Origin China
- Category Jointers & Planers
Dimensions
Cutting Width | 3 1/4 in |
Cutting Depth | 5/64 in |
Tool Length | 11 5/8 in |
Overall Length | 11 5/8 in |
Maximum Material Width | 3 1/4 in |
Maximum Planer Depth of Cut | 1/16 in |
Number of Depth Settings | 20 |
Blade Width | 3 1/4 in |
Description
Cordless Planer, Power Source Cordless, Battery Platform 18V Li-Ion, Voltage 18 V, Blade Width 3 1/4 in, Maximum Planer Depth of Cut 1/16 in, Number of Depth Settings 20, Maximum Speed 16,000 RPM, Motor Type Brushed, Blade Material Carbide, Cordless Tool Kit Contents Bare Tool, Number of Batteries Included 0, Maximum Material Width 3 1/4 in, Battery Included / Bare Tool Bare Tool, Tool Weight 6.4 lb, Dust Collection Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Door Lock Installation Kit (D180004)
- BONDHUS 5 Piece SAE Fold-Up Hex Key Set, 12585 (12585)
- ASSENMACHER SPECIALTY TOOLS Spring Clamp Pliers (SCP2014)
- CAPRI TOOLS Ultimate Grip 7 in Forged Steel Bench Vise (CP10517)
- METABO CUTTING BLADE - PLANERS (630282000)
- POWERMATIC Jointer, Cast Iron, 2 HP (1610082)
- HULTAFORS TOOLS Ink Deep-hole Marker HIDHM B-Black (HIDHM B)
- MAKITA Plate Biscuit Joiner (PJ7000)
- BOSCH Planer, 6.5Ah, 11-1/8in.L, 6.3lb. (PL2632K)
- MAKITA 3-1/4" Planer (KP0810)
- DEWALT 3-1/4" Portable Hand Planer Kit (D26677K)
- Metabo Jointers & Planers