Shop All Base-Mount and Tripod Work Lights
This Product is Discontinued
Metabo
Cordless Job Site Light, LED, 14.4/18.0V (Discontinued)
Mfr # BSA 14.4-18 LED HV Industrial bare
Zoro # G9679881
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lumens 1,200 lm, 2,600 lm
- Voltage 14.4 V, 18 V
- Light Output Mode High / Low
- Lamp Type LED
- Focus Flood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # BSA 14.4-18 LED HV Industrial bare
- Zoro # G9679881
- Country of Origin Taiwan, Province of China
- Category Base-Mount and Tripod Work Lights
Dimensions
Max. Height | 11 7/16 in |
Max. Height Grouping | 6 to 12 in |
Tool Height | 11 7/16 in |
Description
Cordless Work Light, Battery Platform 18V Li-Ion, Series No Series, Brightness Level 1,200 lm, 2,600 lm, Maximum Brightness Level 2,600 lm, Minimum Brightness Level 1,200 lm, Light Output Mode High / Low, Mount Type Magnetic, Tripod, Head Type Rotating, Maximum Head Rotation Angle 180 Degrees , Cordless Tool Kit Contents Bare Tool, Voltage 14.4 V, 18 V, Battery Included / Bare Tool Bare Tool, Compatible Battery Model Number 625592000, 625596000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.