Shop All Fixed- Mount Work Lights
Metabo
Cordless Job Site Light
Mfr # BSA 18 LED 4000
Zoro # G804845507
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Output Mode 700-4000 lm
- Series BSA
- Included Charger No
- Light Distribution 270 Degrees
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # BSA 18 LED 4000
- Zoro # G804845507
- UPC # 4061792217782
- Country of Origin China
- Category Fixed- Mount Work Lights
Dimensions
Max. Height | 11 in |
Maximum Height | 11 in |
Minimum Height | 11 in |
Max. Height Grouping | 6 to 12 in |
Description
Cordless Job Site Light, Battery Platform 18V Lithium Ion, Series BSA, Light Output Mode 700-4000 lm, Brightness Level 4,000 lm, Maximum Brightness Level 4,000 lm, Minimum Brightness Level 4,000 lm, Mount Type Floor Stand, Maximum Height 11 in, Minimum Height 11 in, Light Distribution 270 Degrees , Head Type Rotating, Maximum Head Rotation Angle 270 Degrees , Cordless Tool Kit Contents Bare Tool, Battery Capacity 4.0 Ah; 10.0 Ah, Run Time 35 min, Voltage 18 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11905)
- JESCO S601 series 12 inch LED Slim Stix Linkable 6000K (S601-12/60)
- ILC Replacement for Osram Sylvania Qtp1/2x18cf/unv (bs/ts) (QTP1/2X18CF/UNV (BS/TS) OSRAM SYLVANIA)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-SFC)
- WOBBLE LIGHT Self-Righting Light, Corded, 10000lm, LED (111211)
- MILWAUKEE TOOL M18 Utility Remote Control Search Light Kit with Portable Base (2123-21HD)
- ECCO Work Light, 1000 lm, Square, LED (EW2112)
- BAYCO BAYCO Incandescent Silver Clamp Light (SL-302B3)
- K-TOOL INTERNATIONAL Skinny Work Light W/Magnetic Swivel Assembly (KTIXD5040)
- PELICAN Temporary Job Site Light, 1600 lm, 10VDC (094550-0000-245)
- MAXXIMA Work Light, 3000 lm, Rectangular, LED, 10" H (MTBL-10-A)
- Metabo Fixed- Mount Work Lights