Shop All Jig Saws
Metabo
Cordless Jig Saw, Barrel Grip, 5.9 lb.
Mfr # STA18 LTX 140 bare
Zoro # G4702735
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corded/Cordless Cordless
- Blade Type T-Shank
- Cutting Action Orbital, Straight
- Strokes per Minute 0 to 3000
- Length of Stroke 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length of Stroke | 1 in |
Tool Length | 10 1/4 in |
Description
Jig Saw, Voltage 18V DC, Handle Type Barrel Grip, Blade Shank Type T-Shank, Cordless Tool Kit Contents (1) Bare Tool, Number of Batteries Included 0, Charger Included No, Stroke Type Orbital, Straight, Length of Stroke 1 in, Brushless Motor No, Max. Strokes per Minute 3,000 stroke/min, Min. Strokes per Minute 0 stroke/min, Variable Speed Yes, Bevel Angle Range 45 Degrees Left to 45 Degrees Right, Throttle Type Variable-Speed Trigger, Tool Length 10 1/4 in, Tool Weight 5.9 lb, Cordless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Center Punch, 5/16 Tip x4-1/2" L (531)
- PROTO 1" Drive, 2 1/4 in dia SAE Socket, 6, 8 Points (J10000R2)
- STARRETT Thickness Gage, 0.028 In, 1/2 x 12 In (667-28)
- GEDORE Round Nose Pliers, 6-1/4", Material: Steel (8122-160 TL)
- METABO Cordless Jig Saw, 18V, Stroke 1"L, D-Handle (STAB 18 LTX 100 bare)
- WORX 20V Power Share Cordless Jigsaw, Battery and Charger Included (WX543L)
- BOSCH Jig Saw, Orbital Cutting, 500-3100spm (JS260)
- MILWAUKEE TOOL Orbital Jig Saw (6268-21)
- BLACK & DECKER Black+Decker BDEJS300C/JS515 Jig Saw, 11/16 in L Stroke (BDEJS300C/JS515)
- MILWAUKEE TOOL Jig Saw, 18VDC, Barrel Grip, T-Shank, 5.0 Ah Battery Included (2737-20, 48-11-1850)
- CRAFTSMAN Cordless Battery Kit, V20, w/Jigsaw (CMCB204-2CK, CMCS600B)
- Metabo Power Saws