Shop All Jig Saws
Metabo
Cordless Jig Saw, 18V, Stroke 1"L, D-Handle
Mfr # STAB 18 LTX 100 bare
Zoro # G6319341
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corded/Cordless Cordless
- Blade Type T-Shank
- Cutting Action Orbital, Straight
- Strokes per Minute 800 to 3000
- Length of Stroke 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length of Stroke | 1 in |
Tool Length | 8 3/8 in |
Description
Jig Saw, Voltage 18V DC, Handle Type Top Handle, Blade Shank Type T-Shank, Cordless Tool Kit Contents (1) Bare Tool, Number of Batteries Included 0, Charger Included No, Stroke Type Orbital, Straight, Length of Stroke 1 in, Brushless Motor No, Max. Strokes per Minute 3,000 stroke/min, Min. Strokes per Minute 800 stroke/min, Variable Speed Yes, Bevel Angle Range 45 Degrees Left to 45 Degrees Right, Throttle Type Variable-Speed Trigger, Tool Length 8 3/8 in, Tool Weight 4.3 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A26X20)
- BETA 14mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420414)
- OSG Jobber Drill Bit, #25, XPM (8612380)
- SUPERCUT 82-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (403527)
- METABO Cordless Jig Saw, Barrel Grip, 5.9 lb. (STA18 LTX 140 bare)
- MAKITA 12V max CXT® Jig Saw (VJ04Z)
- DEWALT Cordless Jig Saw Kit, 20.0V, 2.0Ah (DCS331B/DCB203)
- DEWALT Cordless Jig Saw, T-Shank Blade Type, 20.0V (DCS335B)
- DEWALT Jig Saw Kit (DW331K)
- MILWAUKEE TOOL M12 12V Cordless Jig Saw Multi-Tool Kit (ML2445-22MT)
- BOSCH 70A Barrel Grip Jig Saw (JS470EB)
- Metabo Jig Saws