Shop All Jig Saws
Metabo
Cordless Jig Saw, 18.0V, Stroke 1" L
Mfr # STA 18 LTX 100 bare
Zoro # G6287668
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corded/Cordless Cordless
- Blade Type T-Shank
- Cutting Action Orbital, Straight
- Strokes per Minute 800 to 3000
- Length of Stroke 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length of Stroke | 1 in |
Tool Length | 9 in |
Description
Jig Saw, Voltage 18V DC, Handle Type Barrel Grip, Blade Shank Type T-Shank, Cordless Tool Kit Contents (1) Bare Tool, Number of Batteries Included 0, Charger Included No, Stroke Type Orbital, Straight, Length of Stroke 1 in, Brushless Motor No, Max. Strokes per Minute 3,000 stroke/min, Min. Strokes per Minute 800 stroke/min, Variable Speed Yes, Bevel Angle Range 45 Degrees Left to 45 Degrees Right, Throttle Type Variable-Speed Trigger, Tool Length 9 in, Tool Weight 4.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 8" Half Round File - DIY Packaged - Second Cut, with Handle (11024P)
- US TAPE 25 ft Oil Gauging Tape Measures, 1/2 in Blade (58813)
- WESTWARD Square Hand File, 8 In, 37/38 TPI (12F798)
- POWERNAIL 1845F Pneumatic 18-Gauge Flooring Stapler for Engineered and Laminate (1845FKIT)
- METABO Cordless Jig Saw, 18V, Stroke 1"L, D-Handle (STAB 18 LTX 100 bare)
- METABO Cordless Jig Saw, Barrel Grip, 5.9 lb. (STA18 LTX 140 bare)
- BOSCH 7.2 Amp Barrel-Grip Jig Saw Kit (JS572EBK)
- CRAFTSMAN Cordless Battery Kit, V20, w/Jigsaw (CMCB204-2CK, CMCS600B)
- DEWALT Cordless Jig Saw, 20VDC, Barrel Grip (DCS335B/DCBP034C)
- BLACK & DECKER 20V MAX* Cordless Jigsaw (BDCJS20C)
- BLACK & DECKER 4.5 Amp Jigsaw (BDEJS300C)
- Metabo Power Saws