Metabo

Cordless Hammer Drill, 18.0V (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Cordless Hammer Drills

Key Features

  • Voltage 18V
  • Chuck Size 1/2 in
  • Includes Belt Hook, Bit Case, Side Handle
  • Brushless Motor Yes
  • Max. Torque 1,062 in-lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Chuck Size 1/2 in
Tool Length 239 mm
Overall Width 83 mm
Overall Height 258 mm

Description

Cordless Hammer Drill, Voltage 18V, Cordless Drill Class Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 5/8 in, Drilling Capacity in Wood 2 1/2 in, Number of Speed Settings 3, Number of Clutch Settings 2, Maximum Working Torque 88.5 ft-lb, Blows per Minute 0 to 32,300, Maximum Blows per Minute 32,300 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery Series LiHD, Charger Included No, Chuck Style Keyless

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products