Shop All Handheld Work Lights
Metabo
Cordless Flashlight, LED, 280 lm, 3-3/4in.L
Mfr # ULA14.4-18 LED bare
Zoro # G4702726
product price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 280 lm
- Voltage 18 V
- Light Output Mode High
- Water Penetration Rating Not Rated
- Lamp Life 10,000 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # ULA14.4-18 LED bare
- Zoro # G4702726
- UPC # 04007430242730
- Country of Origin Taiwan, Province of China
- Category Handheld Work Lights
Dimensions
Tool Length | 3 3/4 in |
Description
Cordless Flashlight, Product Type Flashlight, Battery Platform 18V Li-Ion, Brightness Level 280 lm, Light Output Mode High, Mount Type Hang Hook, Maximum Head Rotation Angle 90 Degrees , Cordless Tool Kit Contents Bare Tool, Run Time 4.5 hr, 6.4 hr, 9 hr, 10 hr, 12.7 hr, 16.5 hr, 17.6 hr, 19.8 hr, Voltage 18 V, Battery Included / Bare Tool Bare Tool, Compatible Battery Model Number 625592000, Features Aluminum Die-Cast Housing, Focus Fixed, Head Type Rotating, Included Charger No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for EIKO F31T8/841/U (F31T8/841/U EIKO)
- NEWHOUSE LIGHTING T5 3W LED Light Bulb, 280 Lumens, 12V, Soft White, PK 4 (T5-3018-4)
- DABMAR LIGHTING Signlight, DF9402, B, Aluminum, Fluorescent (DF9402-B)
- SATCO 11W T2 LED Light Bulb - Medium Base - White Finish (S7214)
- STREAMLIGHT Bandit Usb Rechargeable Headlamp, Black (STL61702)
- BAYCO Ext. Cord Reel, w/Hand Lamp, 16/3AWG, 40ft. (SL-840)
- LUMAPRO LUMAPRO Compact Fluorescent Yellow Hand Lamp (5NRX6)
- CLORE AUTOMOTIVE Led Cob Versatile Action Light (LNC7250)
- TAJIMA GRATI-LITE SF-Series Magnetic Work Light, 350 Lumens (LE-SF351D)
- CHARGE XPRESS Rechargeable Work Light, Swivel, Green (SL360GU)
- STREAMLIGHT Cordless Work Light, Battery, 400lm, LED (61510)
- Metabo Handheld Work Lights