Shop All Cordless Combination Kits
Metabo
Cordless Combination Kit, Li-Ion, 18.0V
Mfr # SB18 LT BL+ULA14.4-18+PA 14.4-18USB
Zoro # G7645473
original price:
$412.00
9% off
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V
- Cordless Tools Included Hammer Drill, Light, Adapter
- Battery Capacity 2.0 Ah
- Number of Tools 3
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # SB18 LT BL+ULA14.4-18+PA 14.4-18USB
- Zoro # G7645473
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Tool Length | 7 3/16 in |
Chuck Size | 1/2 in |
Overall Height | 241 mm |
Overall Width | 108 mm |
Description
Cordless Hammer Drill Kit, Voltage 18V, Cordless Drill Class Compact, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/2 in, Drilling Capacity in Wood 1 1/2 in, Number of Speed Settings 2, Number of Clutch Settings 2, Maximum Working Torque 44.2 ft-lb, Blows per Minute 0 to 31,950, Maximum Blows per Minute 31,950 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Adapter, (1) Bare Tool, (1) Charger, (1) Light, (2) Batteries, Battery Capacity 2.0 Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Slot Bolt, Carbon Steel, 3/8"-16X1-1/2" (45203)
- HOUGEN 1-1/2 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18248)
- HOUGEN 49MM X 50MM Copperhead Carbide Tip Annular Cutter (18449)
- MAG-MATE Magnet with Clip, 38 lb. Pull, MX2000BP01 (MX2000BP01)
- METABO Cordless Combination Kit, 18.0V, 2 Tools (SSD 18 LTX 200 BL, ULA 14.4-18)
- METABO Cordless Combination Kit, 18.0V, 2 Tools (SB 18 LT BL, SSD 18 LTX 200 BL, 18V 2AH)
- MILWAUKEE TOOL Cordless Combination Kit, 2 Tools, 12V DC (2494-22, 48-11-2411)
- DEWALT 20V Lithium-Ion Brushless 6-Tool Combo Kit (DCK695P2)
- MILWAUKEE TOOL M12 Hackzall Recip Kit and Rotary Tool (2520-21XC, 2460-20)
- DEWALT Cordless Tool Combination Kit, 4 Tools (DCK449P2)
- MAKITA Cordless Combination Kit, 18.0VDC, 3 Tools, Voltage: 18V (XT255T + XGC01Z)
- Metabo Cordless Tools