Shop All Cordless Combination Kits
Metabo
Cordless Combination Kit, 18.0V, 3 Tools
Mfr # SB 18 LT BL, SSD 18 LTX 200 BL, ULA 14.4
Zoro # G1936302
original price:
$708.16
15% off
new price: $597.99
/ea
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Flashlight, Hammer Drill, Impact Driver
- Battery Capacity (2) 2.0 Ah
- Number of Tools 3
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # SB 18 LT BL, SSD 18 LTX 200 BL, ULA 14.4
- Zoro # G1936302
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Flashlight, Hammer Drill, Impact Driver, Voltage 18 V, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 2.0 Ah, Includes Keyless Chuck, Belt Hook, Tool Brand Metabo, Series LT, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) 48UT60, Battery Series Li-Power, Charger (1) 45KC05, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger, (1) Light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes (2087-8)
- JOHNSON LEVEL & TOOL Digital Angle Finder, Magnetic, 2 Button (1886-0000)
- KNIPEX 7 1/4 in Crimper 23 to 5 AWG (97 72 180)
- WILLIAMS Williams Magnetic Pick Up Tool, 2-1/2 Lb. (40151)
- METABO Cordless Combination Kit, Li-Ion, 18.0V (SB18 LT BL+ULA14.4-18+PA 14.4-18USB)
- METABO Cordless Combination Kit, 18.0V, 2 Tools (SB 18 LT BL, SSD 18 LTX 200 BL, 18V 2AH)
- DEWALT Cordless Combo Kit, Drive 3/8", DEWALT(R) (DCK221F2/DCF504B)
- BOSCH Cordless Tool Combo Kit, 1/2" Drive, 18.0V (GXL18V-227B25)
- BOSCH Cordless Tool Combination Kit, 18V (GLI18V-1200CN + GBA18V80)
- MILWAUKEE TOOL Cordless Combo Kit, 18V w/Vac, w/5.0AH (2696-26, 0880-20, 48-11-1850)
- MILWAUKEE TOOL M12 Right Angle Drill, M12 2.0Ah Battery (2415-20, 48-11-2420)
- Metabo Cordless Combination Kits