Shop All Cordless Combination Kits
Metabo
Cordless Combination Kit, 18.0V, 2 Tools
Mfr # SSD 18 LTX 200 BL, ULA 14.4-18
Zoro # G1936275
original price:
$632.87
23% off
new price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Impact Driver, Light
- Battery Capacity (2) 3.5Ah
- Number of Tools 2
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # SSD 18 LTX 200 BL, ULA 14.4-18
- Zoro # G1936275
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 5 in |
Description
Impact Driver, Drive Size 1/4 in Hex, Drive Configuration Right Angle, Max. Torque 1,770 ft-lb, Voltage 18 V, Brushless Motor Yes, Free Speed 2,900 RPM, Impact Rated Yes, Impacts per Minute 4,000, Impact Sound Level 105 dB, Drive Type Standard, Number of Speed Settings 12, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, (1) Light, Number of Batteries Included 2, Battery Capacity (2) 3.5Ah, Charger Included Yes, Charger Model Mfr. No. ASC 55
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Precision Cable Stripper, 6 to 25mm (CST-25)
- BESSEY 1 Drop Forged CClamp (CM10)
- MITUTOYO Height Gage, 0.0015" Accuracy, Cast Iron (192-672-10)
- GARDNER BENDER Power Head Assembly, For 15V963, 15V964 (CP800)
- METABO Cordless Combination Kit, Li-Ion, 18.0V (SB18 LT BL+ULA14.4-18+PA 14.4-18USB)
- METABO Cordless Combination Kit, 18.0V, 2 Tools (SB 18 LT BL, SSD 18 LTX 200 BL, 18V 2AH)
- METABO Cordless Combination Kit, 18.0V, 3 Tools (SB 18 LT BL, SSD 18 LTX 200 BL, ULA 14.4)
- MILWAUKEE TOOL Cordless Combo Kit, 18.0 V, 4 Tools, 3 Batt (2695-24 / 48-11-1840)
- DEWALT Combo Kit, 20V MAX XR Expansion 2-Kit (DCK202P1/DCB203)
- MAKITA Impact Gold(R) #2 Square Recess 2″ Power Bit (B-60539)
- MAKITA LXT Brushless 6pcs, Combo Kit, 18V, (5.0Ah) (XT616PT)
- Metabo Cordless Combination Kits