Shop All Angle Grinders & Accessories
Metabo
Cordless Angle Grinder 6" Kit
Mfr # WPB 18 LTX BL 15-150 Quick DS 5.5 MB
Zoro # G111320599
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V DC
- Number of Batteries Included 1
- Anti-Restart Technology Yes
- Max. Speed 10,000 RPM
- Electrical Protection Overload Protection, Soft Start and Restart Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # WPB 18 LTX BL 15-150 Quick DS 5.5 MB
- Zoro # G111320599
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Spindle Thread Size | 5/8 in-11 |
Details
Item | Angle Grinder |
Voltage | 18V DC |
Number of Batteries Included | 1 |
Anti-Restart Technology | Yes |
Max. Speed | 10,000 RPM |
Electrical Protection | Overload Protection, Soft Start and Restart Protection |
Application | Surface Grinding |
Guard Adjustment | Toolless Adjustable |
Dust Management | Dust Guard |
Battery Capacity | 5.5Ah |
Safety Features | Kick-Back to the Lowest Level |
Anti-Kickback Clutch Type | Mechanical |
Dust Sealed Switch | Yes |
Accessory Free Tool Change | Yes |
Brushless Motor | Yes |
Charger Model | ASC 145 |
Features | Battery Pack can be Rotated in 90 Degrees Steps for Best Ergonomics in any Working Position, Brushless Cordless Angle Grinder of the New Generation: the most Powerful one in its Class, as Powerful as a 1,500 Watt Mains-Powered Tool, Detachable Dust Protection Filter Protects Motor from Coarse Particles, Electronic Overload Protection, Soft Start and Restart Protection, Fast Brake System for Highest User Safety: Disc Stops Within 1.5 sec After Switching Off, M-Quick System for Tool-Free Disc Change at the Touch of a Button, Many Brands, One Battery Pack System: This Product can be Combined with all 18V Battery Packs and Chargers of the Cas Brands, Metabo S-Automatic Mechanical Safety Clutch: Minimizes Kick-Back to the Lowest Level when the Disc Jams Unexpectedly - for Maximum User Safety, Paddle Switch with Dead Man Function: Safe to Operate Due to an Ergonomically Integrated Switch, Safety Bracket DS for the Attachment of a Tool Safety Strap when Working at Great Heights, Service-Free Brushless Motor with Highest Efficiency and Maximum Handiness, Tool-Free Adjustable Guard, Twist-Proof |
Tool Weight | 3.2 lb |
Power Source | Cordless |
Battery Series | 18V |
Brake Type | Electronic |
Description
Angle Grinder, Voltage 18V DC, Brushless Motor Yes, Battery Capacity 5.5Ah, Safety Features Kick-Back to the Lowest Level, Brake Type Electronic, Max. Speed 10,000 RPM, Accessory Free Tool Change Yes, Spindle Thread Size 5/8 in-11, Guard Adjustment Toolless Adjustable, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Mechanical, Dust Sealed Switch Yes, Dust Management Dust Guard, Electrical Protection Overload Protection, Soft Start and Restart Protection
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 131.5-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (446821)
- WESTWARD Ratcheting Wrench, Head Size 11/16 in. (1LCR2)
- VAUGHAN Bricklayers Hammer, 16 oz., 11" L (BL16)
- GEDORE Hexagon Allen Key, 5mm (42 5)
- METABO Angle Grinder, 120V AC, 5" Wheel (5" Surface Prep Kit)
- METABO Angle Grinder, 7", 15 A, 6600 RPM, 120VAC (7" SURFACE PREP KIT)
- METABO Angle Grinder, 4.5", 12,000 rpm, 11.0A (W 1100-125)
- METABO Angle Grinder, 11 A, Barrel Grip, 4.6 lb (WEV 11-125)
- METABO Dust Protection Filter, For Angle Grinder (630719000)
- METABO Dust Protection Filter, For Angle Grinder (630835000)
- DEWALT Cordless Angle Grinders (DCG440B)
- Metabo Grinders & Accessories