Shop All Cordless Drills
Metabo
Cordless 7 Drill/Driver Kit 7", 18V
Mfr # BS 18 LT BL 2.0AH
Zoro # G111131300
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # BS 18 LT BL 2.0AH
- Zoro # G111131300
- UPC # 4007430306678
- Country of Origin Germany
- Category Cordless Drills
Details
Item | Cordless 7 Drill/Driver Kit 7",18V |
Description
Cordless 7 Drill/Driver Kit 7 In.,18V
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 10 ft. 8" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-10-08)
- REMCO Mini Hand Scoop, 16 oz, Green (63002)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- PRO-GRADE TOOLS 1/4" Drive SAE, 21 pcs (19206)
- METABO 1/2 in, 18V DC Cordless Drill, Battery Included (BS 18 LTX-3 BL I Quick 5.5Ah LiHD kit)
- METABO 1/2 in, 18V DC Cordless Drill, Bare Tool (BE 18 LTX 6 bare)
- METABO Drill Kit, Cordless, 2000 RPM, 18V DC (BS 18 LTX BL I 5.2)
- METABO Drill, Cordless, 1850 RPM, 18V DC (603828890 / US625367002)
- METABO 1/2 in, 18V DC Cordless Drill, Bare Tool (BS 18 LT BL bare)
- JPW INDUSTRIES 20 Floor Drill Press (354170)
- MAKITA 1/2 in, 18V DC Cordless Drill, Battery Included (XFD12R)
- Metabo Cordless Tools