Shop All Electric Polishers And Buffers
Metabo
Corded Polisher, 3000 RPM, 13 A
Mfr # PE 15-30
Zoro # G001212614
original price:
$381.99
12% off
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7
- No Load RPM 300 to 1,900
- Amps 13 A
- Corded/Cordless Corded
- Voltage 220 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # PE 15-30
- Zoro # G001212614
- UPC # 4007430323057
- Country of Origin Germany
- Category Electric Polishers And Buffers
Dimensions
Size | 7 |
Spindle Thread Size | 5/8 in -11 |
Pad Size | 7 in |
Compatible Accessory Size | 7 in |
Cord Length | 2.2 m |
Maximum Disc Diameter | 7 in |
For Accessory Size Range | 7 in |
Description
Corded Polisher, Product Type Electronic Angle Polisher, Polishing Motion Rotary, Included Pad Sizes Not Applicable, Maximum Disc Diameter 7 in, Abrasive Mount Type Hook and Loop, Orbit Size Not Applicable, Maximum Disc Speed 3,000 RPM, Speed Settings Variable, Number of Pads Included 0, Number of Abrasives Included 0, Switch Type Slide, Voltage 220 V, Included Abrasives None, Includes Side Handle, Cord Length 2.2 m, Current 13 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 21-264 Dead Blow Pave Sledge, 9 Lb (21-264)
- POWERBUILT 18Mm Combination Wrench Polished (644122)
- KLEIN TOOLS Screwdriver Blades, Insulated Single-End, 2-Pack (13156)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 20 x 200 mm (48-20-8086)
- METABO Corded Polisher, 1900 RPM, 13 A (PE 15-20 RT)
- MAKITA 7" Polisher (9227C)
- MILWAUKEE TOOL Cordless Polisher Kit, 12.0V (2438-22X, 48-11-2440)
- PERFORMANCE TOOL 10 Orbit BuffPolisher (W50054)
- DAYTON Bench Top Buffer, Steel, 10 in., 1 HP (48WE54)
- MAKITA 4" Electronic Stone Polisher (PW5001C)
- DEWALT 20V MAX* XR(R) 5 in. Cordless Variable-Speed Random Orbit Polisher Kit (DCM848P2)
- Metabo Electric Polishers And Buffers