Shop All Specialty Sanders
Metabo
Corded Burnisher, 3000 RPM, 14.5 A
Mfr # SE 17-200 RT
Zoro # G701212594
original price:
$1,009.99
16% off
new price: $844.99
/ea
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Size 4 in, 8 in
- Voltage 220 V
- Cord Length 2.5 m
- Amps 14.5 A
- Cord 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # SE 17-200 RT
- Zoro # G701212594
- UPC # 4007430323583
- Country of Origin Germany
- Category Specialty Sanders
Dimensions
Pad Size | 4 in, 8 in |
Cord Length | 2.5 m |
Spindle Thread Size | 5/8 in -11 |
Minimum Disc Diameter | 4 in |
Maximum Disc Diameter | 8 in |
For Accessory Size Range | 4 in to 8 in |
Compatible Accessory Size | 4 to 8 in |
Description
Corded Burnisher, Product Type Burnisher Kit, Polishing Motion Rotary, Maximum Disc Diameter 8 in, Minimum Disc Diameter 4 in, Abrasive Mount Type Threaded Shank, Grip Type Dual Grip with Over Handle, Orbit Size Not Applicable, Maximum Disc Speed 3,000 RPM, Speed Settings Variable, Number of Pads Included 0, Number of Abrasives Included 8, Voltage 120 V, Included Abrasives (3) Sanding Belts, Flap Wheel, Nylon Web Grinding Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Car Length Reamer w/Hex Nut Shank (C36024)
- B & A Masonry Drill Bit 1-1/4" x 24"L, Round (SM-414)
- KODIAK CUTTING TOOLS 3/4 Countersink Single Flute 82 Deg. (5413496)
- REGAL CUTTING TOOLS M14 x 2 D7 4 Flt. Taper Metric Hand Tap (027772AS)
- DEWALT Cordless Sheet Sander w/ BONUS BATTERY (DCW200B/DCBP520)
- DEWALT Cordless Band file w/Batt, 20V, 18 in, 5 lb (DCM200E1)
- UNIVERSAL TOOL Recoilless Reciprocating File (UT9940)
- HUTCHINS MANUFACTURING PRO FINISH ORB SANDER 2-3/4 X 5-1/2 HOOK (HU505)
- FULL CIRCLE Pole Rbr Grp Ltwt4'L (FX4)
- DREMEL Cutter Dremel5/16Cone124 (124)
- BAILEIGH INDUSTRIAL Drum Sander, 3 HP, 220V, 60 Hz, 45 in. W (SD-255)
- Metabo Sanders & Accessories