Shop All Chop Saws & Cut-Off Saws
Metabo
Corded 15 Amp Chop Saw, 14 in Blade
Mfr # CS 22-355
Zoro # G909534580
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Blade Dia. 14 in
- Guard Type Swiveling Cutting Guard
- Material Metal
- Arbor Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # CS 22-355
- Zoro # G909534580
- UPC # 4061792211827
- Country of Origin China
- Category Chop Saws & Cut-Off Saws
Dimensions
Blade Dia. | 14 in |
Arbor Size | 1 in |
Cord Length | 13 ft |
Details
Item | Corded 15 Amp Chop Saw |
Voltage | 120V AC |
Guard Type | Swiveling Cutting Guard |
Material | Metal |
Features | Adjustable Cutting Depth Limiter, Disc Change with Spindle Lock, Large Handle Transversal to the Cutting Axis, Machine Table with Practical Storage for Hexagonal Wrenches, Safety Switch for Protection Against Accidental Start Up |
Tool Weight | 37 lb |
Miter Angle Range | -15 to 45 Degrees |
Max. Blade Speed | 3,700 RPM |
Square Cut Capacity @ 0 Deg. | 4 23/32 in Sq. |
Rectangle Cut Capacity @ 0 Deg. | 3-15/16 in x 8-3/16 in |
Metal Saw Type | Chop Saw |
Round Cut Capacity @ 0 Deg. | 5 3/16 in |
Current | 15 A |
Round Cut Capacity @ 45 Deg. | 5 in |
Description
Corded 15 Amp Chop Saw, Voltage 120V AC, Blade Dia. 14 in, Arbor Size 1 in, Guard Type Swiveling Cutting Guard, Tool Weight 37 lb, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torsion Bit, 1/4", Torx, T25, 2", PK50 (40L669)
- METALPRO Round Punch/Die Set (MP8006)
- DEWALT Cordless Circular Saw, 20.0V (DCS570B)
- PANDUIT Crimping Tool, Insulated, 22-14 AWG (CT-300-1)
- MILWAUKEE TOOL Battery and Cut-Off Tool, 5.0Ah Battery (48-11-2450, 2522-20)
- PORTER-CABLE 15 Amp 14 in. Chop Saw (PCE700)
- MILWAUKEE TOOL M12 FUEL™ 3" Cmpct Cut Off Tool - Kit w/ M12™ ROVER™ Mntng Flood Light (2522-21XC, 2364-20)
- DEWALT Cut-Out Tool Kit, 1/8", 5/32", 1/4" Collet (DCE555D2)
- MILWAUKEE TOOL Cut-Off Saw Cart (3100)
- CENTURY DRILL & TOOL Chop Saw Blade, 14x7/64 in., Type 1A (08714)
- BAILEIGH INDUSTRIAL Cold Saw, 10HP, 17 to 200rpm (CS-70NC)
- Metabo Power Saws