Shop All Angle Grinders & Accessories
Metabo
Convertible Shroud, For Angle Grinders
Mfr # 655153000
Zoro # G4546653
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Features Dustless Convertible Shroud for Concrete Surface Prep
- For Use With Angle Grinders
- Application Dust Extraction, Metalworking, Safety
- Accessory Type Convertible Shroud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 655153000
- Zoro # G4546653
- UPC # 662911300213
- Country of Origin United States
- Category Angle Grinders & Accessories
Details
Item | Convertible Shroud |
Number of Pieces | 1 |
Features | Dustless Convertible Shroud for Concrete Surface Prep |
For Use With | Angle Grinders |
Application | Dust Extraction, Metalworking, Safety |
Accessory Type | Convertible Shroud |
Description
Convertible Shroud, For Use With Angle Grinders, Number of Pieces 1, Application Dust Extraction, Metalworking, Safety, Features Dustless Convertible Shroud for Concrete Surface Prep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 4" Ultra Precision Toolmaker's Vise (3900-2014)
- DICKIES 2.5" Padded Work Belt with Quick Release Buckle (57055)
- WESTWARD Push Puller Set, 10 Tons, Reach 8-1/4in. (29FX53)
- WILLIAMS Williams Combination Wrench, 12 pt., 1-5/8" (1180-TH)
- METABO Cup Wheel Guard, For Angle Grinders (655178000)
- METABO Angle Grinder, 4.5", 12,000 rpm, 11.0A (W 1100-125)
- METABO Angle Grinder, 120VAC, 16" Tool L (WEPBA 19-150 Q DS M-BRUSH)
- METABO Electric Angle Grinder, ToolKit Bare Tool, 5 Wheel Dia, 5811 UNC, 11000 rpm, 110 to 120 VAC, 14 (600549420)
- METABO Angle Grinder, 6", 9,000 rpm, 13.2A (WE 1500-150 RT)
- METABO Angle Grinder, 15 A, Barrel Grip, 5.5 lb (WEV 17-125 Quick Inox)
- BOSCH Angle Grinder, 13 A, Barrel Grip, 5.6 lb (GWX13-50VSP)
- Metabo Angle Grinders & Accessories