Shop All Concrete Tool Accessories
Metabo
Concrete Saw, Handheld, 17.9 lb
Mfr # T 24-230 MVT CED
Zoro # G701209778
product price: $729.99
/ea
Free Shipping & Returns
$729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 17.9 lb
- Includes Plastic Carry Case
- Voltage 120V AC
- Current 15 A
- Cutting Type Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # T 24-230 MVT CED
- Zoro # G701209778
- UPC # 4061792134607
- Country of Origin Germany
- Category Concrete Tool Accessories
Dimensions
Cord Length | 156 in |
Max. Cutting Depth | 2 3/8 in |
Blade Dia. | 9 in |
Details
Item | Concrete Saw |
Tool Weight | 17.9 lb |
Includes | Plastic Carry Case |
Voltage | 120V AC |
Current | 15 A |
Cutting Type | Dry |
Power Source | Corded |
Max. Blade Speed | 6,600 RPM |
Features | Auto-Stop Carbon Brushes, Die-Cast Aluminum Dust Extraction Shroud, Metabo VibraTech |
Tool Style | Handheld |
Description
This Metabo T 24-230 MVT CED Concrete Saw is the powerful tool you need to cut through concrete. The corded saw features an auto-stop carbon brushes, die-cast aluminum dust extraction shroud and Metabo VibraTech for enhanced user comfort. It has a 2 3/8" max cutting depth and weighs 17.9 lb. The handheld saw comes with a 9 in blade diameter and 156 in cord length. With its convenient size, high performance, great design and lightweight construction, this Metabo T 24-230 MVT CED Concrete Saw is the ideal tool for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Single Cutter Hammer Bit 1-1/8" X 16" SDS-max (MX-18-22)
- JOHNSON IBEAM LEVEL HD 24"" 3VIAL (1233-2400)
- STORM Micrometer Set, 4 pcs. (3M114-00)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 2 x 8 In (W-9)
- METABO Carbide Bit STSHK CONCRETE 3/8" x 4 x 6 (674012000)
- KRAFT TOOL Concrete Slider Knee Board, Stainless, Pr (CC162)
- CONCRETE PUMP SUPPLY Clean Out Ball 2'' Hard, 58mm (COBH20)
- STRINGLINER Masons Line, Braided, 500 ft. L, PK3 (35465)
- KRAFT TOOL Squeegee Head w/Threaded Handle B, 36 (GG236-01)
- BON TOOL Bon 28-132 Soil Probe, 60" (28-132)
- CONCRETE PUMP SUPPLY Chute Washout Bag - Lined, L20'' x W20'' x H19'' - 0.2CY (BAG_RM_CHUTE-LI)
- Metabo Concrete Tool Accessories