Shop All Circular Saws
This Product is Discontinued
Metabo
Circular Saw, Cordless, 18V, 6.5", Metal (Discontinued)
Mfr # MKS 18 LTX 58 bare
Zoro # G900422602
Free Shipping & Returns
This Product is Discontinued
Key Features
- Power Source Cordless
- Blade Dia. 6 1/2 in
- Blade Side Left
- Max. Cutting Depth @ 0 Deg. 2 1/4 in
- Arbor Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # MKS 18 LTX 58 bare
- Zoro # G900422602
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 6 1/2 in |
Max. Cutting Depth @ 0 Deg. | 2 1/4 in |
Arbor Size | 5/8 in |
Max. Cutting Depth @ 45 Deg. | 1 1/8 in |
Adjustable Cutting Depth | Yes |
Details
Power Source | Cordless |
Blade Side | Left |
Bevel Angle Range | 0 Degrees |
Chip Catcher | Yes |
Voltage | 18 V |
Max. Blade Speed | 3,600 RPM |
Cordless Tool Kit Contents | (1) Bare Tool |
Number of Batteries Included | 0 |
Variable Speed | Yes |
Charger Included | No |
Case Included | No |
Arbor Shape | Round |
Wireless Tool Tracking | No |
Tool Weight | 8.3 lb |
Item | Circular Saw |
Features | Channels, Ergonomic Design, Fast and Precise Cutting of Tubes, Free From Sparks and Burrs, Lower Weight and Compact, Metal Grids and Sheets, Profiles |
Includes | Carbide Circular Saw Blade, Guide Rail Adapter, Hexagonal Wrench, Parallel Guide |
Description
Circular Saw, Power Source Cordless, Primary Saw Application Metal, Blade Dia. 6 1/2 in, Max. Blade Speed 3,600 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Left, Chip Catcher Yes, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees , Max. Cutting Depth @ 0 Deg. 2 1/4 in, Max. Cutting Depth @ 45 Deg. 1 1/8 in, Variable Speed Yes, Tool Weight 8.3 lb, Wireless Tool Tracking No, Cordless Tool Kit Contents (1) Bare Tool, Voltage 18 V, Number of Batteries Included 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.