Shop All Circular Saw Blades
Metabo
Circular Saw-Blade HW/CT 165x20, 18 WZ
Mfr # 628272000
Zoro # G601202282
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Diameter 165 mm
- Arbor Hole Size 20 mm
- Number of Teeth 18
- Material HW/CT
- Tooth Grind WZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # 628272000
- Zoro # G601202282
- UPC # 4007430328595
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Diameter | 165 mm |
Arbor Hole Size | 20 mm |
Details
Number of Teeth | 18 |
Material | HW/CT |
Tooth Grind | WZ |
For Use With Mfr. Model Number | KS 18 LTX 57 / KT 18 LTX 66 BL / KS 18 LTX 66 BL |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN #5 VIX-BIT - 7/64 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19160)
- METABO Angle Grinder, 7", 15 A, 8500 RPM, 120VAC (W24-180 MVT)
- DRILL AMERICA 3-7/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3437)
- STAHLWILLE TOOLS 6, 3 mm (1/4") QuickRelease ratchet, fine tooth WA.4.5 ° L.117 mm (11111030)
- METABO Circular Saw Blade, 6 1/2 in, 40 Teeth (628273000)
- METABO Circular Saw Blade, 6 1/2 in, 48 Teeth (628276000)
- REMGRIT 2-1/2" Circular Saw Blade (GC250)
- KETT TOOL 2-1/2X100 Saw Blades 157-610 (157-610)
- IRWIN 10", 40-Teeth Circular Saw Blade, Carbide Tip (15270)
- FEIN Saw Blade Sl E-Cut Ll Bim 50X35, 50PK (63502160250)
- FREUD Thin Stock Non-Ferrous Metal Blade, 12 (LU90M012)
- Metabo Power Saw Blades