Shop All Circular Saw Blades
Metabo
Circular Saw Blade, 6 1/2 in, 40 Teeth
Mfr # 628273000
Zoro # G7730439
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Shape Round
- Application For Cutting Metals
- Blade Dia. 6 1/2 in
- Materials Cut Steel
- Metal Cutting Type Thin Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 628273000
- Zoro # G7730439
- UPC # 4061792008656
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 6 1/2 in |
Cut Width | 0.062 in |
Arbor Size | 3/4 in |
Details
Item | Saw Blade |
Arbor Shape | Round |
Application | For Cutting Metals |
Materials Cut | Steel |
Metal Cutting Type | Thin Metal |
Tip Material | Carbide Tipped |
For Use With Saw Type | Circular Saws |
Blade Thickness | 0.047 in |
Hook Angle | 4 Degrees |
Number of Teeth | 40 |
Tooth Grind | FZFA/FZFA |
Max. Blade Speed | 3,600 RPM |
Primary Material Application | Steel |
Diamond Knockout | No |
Accessory Type | Saw Blade |
Description
Saw Blade, Blade Dia. 6 1/2 in, Max. Blade Speed 3,600 RPM, Arbor Size 3/4 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 40, Primary Material Application Steel, Materials Cut Steel, Metal Cutting Type Thin Metal, Blade Thickness 0.047 in, Cut Width 0.062 in, Tip Material Carbide Tipped, Hook Angle 4 Degrees , Tooth Grind FZFA/FZFA, For Use With Saw Type Circular Saws, Application For Cutting Metals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Wide Edge Scraper Tool (ATH-11-CEL)
- PROTO 1 in Drive, 60mm 6 pt Metric Socket, 6 Points (J10060M)
- PROTO Nut Driver, Metric, Hex Size 14.0mm (J9214M)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 2.150 In L, PK10 (SM250)
- METABO Circular Saw-Blade HW/CT 165x20, 18 WZ (628272000)
- METABO Circular Saw Blade, 6 1/2 in, 48 Teeth (628276000)
- FREUD Thin to Medium Aluminum and Non Ferrousl (LU5B11)
- MILWAUKEE TOOL 5 3/8 in Metal & Stainless Cutting Circular Saw Blade (25/32 in Arbor) (48-40-4070)
- CENTURY DRILL & TOOL Circular Saw Blade 7-1/4 24T Universal Arbor Classic Series Combo (9107)
- STEELMAX 9" TCT Blade, Mild Steel (SM-BL-09)
- FREUD Plastic Blade, 12 (LU94M012)
- Metabo Power Saw Blades