Metabo

Chamfer Machine, Battery Included, 14.3" L (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Bevelers

Key Features

  • Min. Workpiece Thickness 1/16 in
  • Battery Included / Bare Tool Battery Included
  • Max. Bevel 5/32 in
  • Cordless Tool Battery Type Li-Ion
  • Bevel Angle 45 Degrees
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Metabo
  • MFR # KFM 18 LTX 3 RF 18V Kit
  • Zoro # G5233877
  • Country of Origin Germany
  • Category Bevelers

Dimensions

Radius Inserts for Rounding Yes
Tool Length 14.3 in
Maximum Bevel Width 3/16 in
Minimum Pipe Diameter 2 in

Description

Cordless Handheld Beveler, Power Source Cordless, Battery Platform 18V Li-Ion, Voltage 18 V, Cordless Tool Kit Contents Bare Tool, Charger, (2) Batteries, Number of Batteries Included 2, Battery Capacity 5.5 Ah, Compatible Workpiece Shape Plate and Pipe, Minimum Pipe Diameter 2 in, Minimum Workpiece Thickness 1/16 in, Bevel Angle 45 Degrees , Maximum Bevel Width 3/16 in, Number of Inserts 6, Maximum Speed 7,000 RPM, Motor Type Brushed, Battery Included / Bare Tool Battery Included

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products