Shop All Bevelers
Metabo
Chamfer Machine, 14.3" L, 18V, 2 Inserts
Mfr # KFM 18 LTX 3 RF 18V (Bare)
Zoro # G5006535
product price: $1,233.99
/ea
Free Shipping & Returns
$1,233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Included / Bare Tool Bare Tool
- Min. Workpiece Thickness 1/16 in
- Max. Bevel 5/32 in
- Bevel Angle 45 Degrees
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Radius Inserts for Rounding | Yes |
Tool Length | 14 5/16 in |
Maximum Bevel Width | 3/16 in |
Minimum Pipe Diameter | 2 in |
Description
Cordless Handheld Beveler, Power Source Cordless, Battery Platform 18V Li-Ion, Voltage 18 V, Cordless Tool Kit Contents Bare Tool, Number of Batteries Included 0, Compatible Workpiece Shape Plate and Pipe, Minimum Pipe Diameter 2 in, Minimum Workpiece Thickness 1/16 in, Bevel Angle 45 Degrees , Maximum Bevel Width 3/16 in, Number of Inserts 6, Maximum Speed 7,000 RPM, Motor Type Brushed, Battery Included / Bare Tool Bare Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITHS Diamond Combo Sharpener (DCS4)
- POWERBUILT 17Mm Combination Wrench Polished (644121)
- WESTWARD 1/2" Drive Socket Set Metric 10 Pieces 22 mm to 32 mm , Chrome (53PN70)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 3 mm Tip Size, 63 mm Long, 20 mm Short (WH-3MM)
- METABO Portable Beveling Machine, 10mm Size (KFM 15-10 F)
- METABO Portable Beveling Machine, 15mm Size (KFM 16-15 F)
- METABO Portable Beveling Machine, 4mm Size (KFM 9-3 RF)
- METABO Portable Beveling Machine, 10mm Size (KFMPB 15-10 F)
- HECK INDUSTRIES Mill Beveler, 4 HP, 110V (5000)
- FEIN AKFH 18-5T Cordless Beveling Machine (AKFH18-5T)
- FEIN Beveling Machine, Single-Phase, 7500 RPM (KFH17-8RT)
- Metabo Bevelers