Shop All Cordless Caulk Guns
Metabo
Caulk Gun, Green/Black/Silver, 20 oz Capacity
Mfr # KPA 18 LTX 400 bare
Zoro # G6247810
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green/Black/Silver
- Battery Included No
- Capacity 20 oz
- Application Speed 2 to 21 in/min
- Cartridge Type 20 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # KPA 18 LTX 400 bare
- Zoro # G6247810
- Country of Origin Taiwan, Province of China
- Category Cordless Caulk Guns
Dimensions
Tool Length | 18 7/8 in |
Overall Length | 18 7/8 in |
For Container Size | 400 mL |
Description
Caulk Gun, Voltage 18V DC, For Container Size 400 mL, For Container Type Cartridge, Frame Style Enclosed, Maximum Dispensing Speed 23.6 in/min, Cordless Tool Kit Contents (1) Bare Tool, Brushless Motor No, Power Source Cordless, Number of Batteries Included 0, Charger Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEADIT Joint Sealant, Expanded PTFE, 1/2" x 30 ft. (SL24B.30.12)
- BUSINESS SOURCE Invisible Tape Dispenser Value Pack, No Color, 12PK (BSN32948)
- GE Window & Door Caulk, 10.1 oz, Cartridge, Brown, Silicone Base (2813701)
- DAP 9.8 Oz. Commercial Kitchen Food-Grade Silicone Sealant, White (08656)
- DEWALT Epoxy Applicator, Yellow, 28 oz Capacity (DCE595D1)
- MAKITA Caulk Gun, Black/Blue, 10 oz Capacity (XGC01Z)
- RUST-OLEUM Standard Half Barrel Smooth (791)
- MILWAUKEE TOOL M18 Cordless 20-oz Aluminum Barrel Caulk and Adhesive Gun Kit (2642-21CT)
- DEWALT Caulk Gun Kit, Yellow, 10 oz Capacity (DCE560B / DCB203)
- MILWAUKEE TOOL M18 Cordless Caulk Gun, M18 2.0 Battery (2641-20, 48-11-1820)
- DEWALT Epoxy Applicator Kit, Yellow, 20.5 oz Capacity (DCE591D1)
- Metabo Cordless Caulk Guns