Shop All Turning Inserts
Metabo
Carbide Insert, Size 3mm, 2 Edges, PK10
Mfr # R3 1/8 Radius Carbide Insert
Zoro # G5006508
product price: $243.99
/pk 10, $24.40/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3mm-1/8 in Radius
- Includes 10 Pk Radius Insert
- For Use With Metabo KFM 9-3 RF, KFM 18 LTX 3 RF
- Pipe Capacity 3/4 in and larger
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # R3 1/8 Radius Carbide Insert
- Zoro # G5006508
- Country of Origin Korea, Republic of
- Category Turning Inserts
Dimensions
Size | 3mm-1/8 in Radius |
Minimum Pipe Diameter | 3/4 in |
Details
Item | Carbide Insert |
Includes | 10 Pk Radius Insert |
For Use With | Metabo KFM 9-3 RF, KFM 18 LTX 3 RF |
Pipe Capacity | 3/4 in and larger |
Material | Carbide |
Accessory Type | Carbide Insert |
Compatible Manufacturer Model Number | KFM 18 LTX 3 RF, KFM 9-3 RF |
Number of Pieces | 10 |
Bit Type | Chamfer |
Product Type | Radius Insert |
Description
Carbide Insert, Compatible Manufacturer Model Number KFM 18 LTX 3 RF, KFM 9-3 RF, Material Carbide, Number of Pieces 10, Product Type Radius Insert, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (305707)
- WESTWARD Combo Wrench Set, Satin, 5/16-15/16in, 11Pc (4PL86)
- STAHLWILLE TOOLS Side cutter standard bevel L.160 mm head polished handles dip-coated with suregrip surface (66006160)
- MAYHEW Line Punch, Steel, 10in.L, 3/16in. Tip (22012)
- METABO Carbide Insert, Size 10.2mm, 2 Edges, PK10 (45 degrees Carbide Insert 10 pc.set)
- METABO Carbide Insert, Size 11mm, 4 Edges, PK10 (SQ4 Carbide Insert KFM15/16)
- SUMITOMO Turning Insert, Round, 0.6299 in., RCMX, Carbide (RCMX160600-AC420K)
- WIDIA Cutting tool (DCGT2151AL WU10HT)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250060 HB7035-1)
- TUNGALOY Turning Indexable Insert, TCMT 21.5 (6777819)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2 (CNMG432)
- Metabo Turning Inserts