Shop All Turning Inserts
Metabo
Carbide Insert, Size 11mm, 4 Edges, PK10
Mfr # SQ4 Carbide Insert KFM15/16
Zoro # G5006499
product price: $270.99
/pk 10, $27.10/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 10 Pk SQ4 Carbide Insert
- Pipe Capacity 2 in and larger
- For Use With Metabo KFM 15-10 F, KFMPB 15-10 F, KFM 16-15 F
- Material Carbide
- Accessory Type Carbide Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # SQ4 Carbide Insert KFM15/16
- Zoro # G5006499
- Country of Origin Korea, Republic of
- Category Turning Inserts
Dimensions
Minimum Pipe Diameter | 2 in |
Details
Item | Carbide Insert |
Includes | 10 Pk SQ4 Carbide Insert |
Pipe Capacity | 2 in and larger |
For Use With | Metabo KFM 15-10 F, KFMPB 15-10 F, KFM 16-15 F |
Material | Carbide |
Accessory Type | Carbide Insert |
Bit Type | Chamfer |
Product Type | Carbide Insert |
Number of Pieces | 10 |
Compatible Manufacturer Model Number | KFM 15-10 F, KFM 16-15 F, KFMPB 15-10 F |
Description
Carbide Insert, Compatible Manufacturer Model Number KFM 15-10 F, KFM 16-15 F, KFMPB 15-10 F, Material Carbide, Number of Pieces 10, Product Type Carbide Insert, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Lenox Classic CTL Bandsaw Blade 13' 2" Long x 1" Wide, 6/10 TPI x 0.035 Thick (87918CLB134015)
- FULLERTON TOOL 2600 Matrx Burr Routers, RH Spiral, Style B - Burr Type End Cut, 1/8 (26126)
- MASON Floor Mount Vibration Isolator, Neoprene (4C875)
- SPECIALTY DIAMOND 3/4 Inch Stone Ogee Router Bit For Shaping Grinding Granite & Marble Edges (F20BIT)
- METABO Carbide Insert, Size 10.2mm, 2 Edges, PK10 (45 degrees Carbide Insert 10 pc.set)
- WIDIA Square Turning Insert, Square, 1/2 in, SNMG, 3/64 in, Carbide (SNMG4337N TN20K)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNGG, 2, CBN (2NUDNGG432LV-BN2000)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (4NCCNGA432-BNC100)
- SUMITOMO Turning Insert, Diamond, 0.5 in., DNMG, 1, Carbide (DNMG431EEX-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide (VCGT220.5NAG-H1)
- WIDIA Insert, Trigon, 3, WPMT, 1, Carbide (WPMT3251LF CG55)
- Metabo Turning Inserts