Shop All Turning Inserts
Metabo
Carbide Insert, Size 10.2mm, 2 Edges, PK10
Mfr # 45 degrees Carbide Insert 10 pc.set
Zoro # G5006526
product price: $188.99
/pk 10, $18.90/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 10 Pk 45 Degrees Carbide Insert
- Pipe Capacity 3/4 in and larger
- For Use With Metabo KFM 9-3 RF, KFM 18 LTX 3 RF
- Bevel Angle 45 Degrees
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 45 degrees Carbide Insert 10 pc.set
- Zoro # G5006526
- Country of Origin Korea, Republic of
- Category Turning Inserts
Dimensions
Minimum Pipe Diameter | 3/4 in |
Details
Item | Carbide Insert |
Includes | 10 Pk 45 Degrees Carbide Insert |
Pipe Capacity | 3/4 in and larger |
For Use With | Metabo KFM 9-3 RF, KFM 18 LTX 3 RF |
Bevel Angle | 45 Degrees |
Material | Carbide |
Accessory Type | Carbide Insert |
Bit Type | Chamfer |
Product Type | Carbide Insert |
Compatible Manufacturer Model Number | KFM 18 LTX 3 RF, KFM 9-3 RF |
Number of Pieces | 10 |
Description
Carbide Insert, Compatible Manufacturer Model Number KFM 18 LTX 3 RF, KFM 9-3 RF, Material Carbide, Number of Pieces 10, Product Type Carbide Insert, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Wrench Rack for SAE or Metric Wrenches, Customizable (3500)
- SLUGGER BY FEIN Pilot Pin, Up To 1/2 In Dia, 2 In D (63134998315)
- WESTWARD Floor Scraper, SDS Max, L 25 In., W 6 In. (22UV21)
- BON TOOL Bon 82-494 Float Pan Blade, Aluminum, 8 Foot (82-494)
- METABO Carbide Insert, Size 11mm, 4 Edges, PK10 (SQ4 Carbide Insert KFM15/16)
- DORIAN Diamond Turning Insert, Diamond, 2, CCMT, 1 (CCMT-21.51-MEH-DMC30UT)
- WIDIA Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG331MS WS10PT)
- KYOCERA Turning Insert, Diamond, CNGA 432MET KBN525 Grade CBN (CNGA432METKBN525)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG120404-MP5 WPP10S)
- WIDIA POSITIVE INSERT GEO MU, 2, CCMT, 2 (CCMT2152MU WU25PT)
- WIDIA Diamond Turning Insert, Diamond, 3, VNGP, .5, Carbide (VNGP3305)
- Metabo Indexable Tools