Metabo

Carbide Indexable Insert SS, Chamfer, PK10


product price: $249.99
/pk 10, $25.00/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Compatible Manufacturer Model Number KFM 15-10 F; KFM 16-15 F; KFMPB 15-10 F
  • Number of Pieces 10
  • Material Carbide
  • Bit Type Chamfer
  • Product Type Carbide Indexable Insert Stainless Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Carbide Indexable Insert Stainless Steel
Compatible Manufacturer Model Number KFM 15-10 F; KFM 16-15 F; KFMPB 15-10 F
Number of Pieces 10
Material Carbide
Bit Type Chamfer
Product Type Carbide Indexable Insert Stainless Steel

Description

Carbide Indexable Insert Stainless Steel, Compatible Manufacturer Model Number KFM 15-10 F; KFM 16-15 F; KFMPB 15-10 F, Material Carbide, Number of Pieces 10, Product Type Carbide Indexable Insert Stainless Steel, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.