Shop All Concrete Tool Accessories
Metabo
Carbide Bit STSHK CONCRETE 5/8" x 10 x 12
Mfr # 674420000
Zoro # G301202049
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Working Length 10 in
- Diameter 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 674420000
- Zoro # G301202049
- UPC # 662911839195
- Country of Origin Germany
- Category Concrete Tool Accessories
Dimensions
Length | 12 in |
Working Length | 10 in |
Diameter | 5/8 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDIN Dry Variable Speed Constant Power Polisher / Grinder with Backer Pad (BRHD-5BP) (HD-5)
- WESTWARD #29 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PMC0)
- DIABLO 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade, 9", 8/14 TPI, PK25 (PS0914AGP25)
- PORTER-CABLE Hinge Butt Template Kit (59381)
- METABO Carbide Bit STSHK CONCRETE 3/8" x 4 x 6 (674012000)
- BON TOOL Bon 84-212 Bow Head Rake, 16 Teeth 54" Wood Handle (84-212)
- SUPERIOR TILE CUTTER AND TOOLS Staples for Carpet Stapler, 9/16 (FC536)
- KRAFT TOOL Anodized Al Swaged Button Handl, 6 ft. (CC289SB)
- BON TOOL Bon 14-527 Epoxy Gun, 1 To 1 Dual Cartridge (14-527)
- KRAFT TOOL Adjustable Brick Tongs (BC380)
- KRAFT TOOL Power Troweler Blade, Combo, 8 x14 in (SK101)
- Metabo Concrete & Masonry Tools