Shop All Concrete Tool Accessories
Metabo
Carbide Bit STSHK CONCRETE 3/8" x 22 x 24
Mfr # 676141000
Zoro # G101201990
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Diameter 3/8 in
- Working Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 676141000
- Zoro # G101201990
- Country of Origin Germany
- Category Concrete Tool Accessories
Dimensions
Length | 24 in |
Diameter | 3/8 in |
Working Length | 22 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Ring Gage, 3.6" (177-189)
- EAZYPOWER Square Edge Cylinder File, 1/2 in., 1 pcs. (30074)
- CRAFTSMAN Wrenches, 5 Piece 6-Point Standard (SAE) (CMMT99334)
- KNIPEX 8 Piece Bi-Material Grip Precision Plier Set Electrostatic Discharge Comfort Grip Handle (00 20 18 ESD)
- METABO Carbide Bit STSHK CONCRETE 3/8" x 4 x 6 (674012000)
- KRAFT TOOL Tilting Bull Float Bracket, 6-Hole, Alum (CC294)
- KRAFT TOOL White/Black Bonded Braided Nylon Line (BC350)
- BON TOOL Bon 84-689 Aluminum Scoop W/ 48" Fiberglass Handle (84-689)
- BN PRODUCTS USA Stake Holder (3/4") (BNFTSH)
- KRAFT TOOL Magnesium Asphalt Lute w/6 ft. Handl, 24 (GG824-6)
- STRINGLINER Masons Line, Braided, 500 ft. L, PK3 (35491)
- Metabo Concrete Tool Accessories