Shop All Concrete Tool Accessories
Metabo
Carbide Bit STSHK CONCRETE 1/4" x 10 x 12
Mfr # 676138000
Zoro # G001202110
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Working Length 10 in
- Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 676138000
- Zoro # G001202110
- UPC # 662911304167
- Country of Origin Germany
- Category Concrete Tool Accessories
Dimensions
Length | 12 in |
Working Length | 10 in |
Diameter | 1/4 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAMMER Sledge Hammer, 3 lb., 14 In, Fiberglass (AM3BRFG)
- YMW TAPS Spiral Flute Tap, 1/4"-20, 4 Flutes, Bright (384913B)
- ECLIPSE ENTERPRISES Eclipse CP-462G - Wire Ferrule Crimper, Square Crimp, AWG 26-10 (CP-462G)
- MILWAUKEE TOOL 9/16" x 1" Annular Cutter (49-59-0562)
- METABO Carbide Bit STSHK CONCRETE 3/8" x 4 x 6 (674012000)
- BON TOOL Bon 84-636 5 Hole Hydrant Wrench (84-636)
- SUPERIOR TILE CUTTER AND TOOLS Staples for Carpet Stapler, 9/16 (FC536)
- KRAFT TOOL Leather Bottom Bag w/Nylon Handle, 24 (WL224)
- KRAFT TOOL Swivel Action Trowel Bracket (CC658)
- BON TOOL Bon 27-242 Midwest Post Maul 12 Lb Head Only (27-242)
- STRINGLINER Masons Line, Twisted, 1080 ft. L (35715)
- Metabo Concrete & Masonry Tools