Shop All Concrete Tool Accessories
Metabo
Carbide Bit STSHK CONCRETE 1/2" x 10 x 12
Mfr # 674416000
Zoro # G901202111
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Working Length 10 in
- Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 674416000
- Zoro # G901202111
- UPC # 662911871140
- Country of Origin Germany
- Category Concrete Tool Accessories
Dimensions
Length | 12 in |
Working Length | 10 in |
Diameter | 1/2 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP NPT 1/8 Connectors For 1/4 Coolant Hoses 5 Pieces (8401-0206)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5C14)
- FOWLER 6 Rigid 4R EZ Read Rule (523370060)
- MILWAUKEE TOOL Cord Set (22-64-0076)
- METABO Carbide Bit STSHK CONCRETE 3/8" x 4 x 6 (674012000)
- QLT BY MARSHALLTOWN Push Button Handle, 1-3/4x72 In, Alum, Blue (17-8ASU)
- KRAFT TOOL Curved Round End Shotcrete Fres, 24" x 5 (CC914)
- BON TOOL Bon 84-302 Hose, Rubber Contr Grade, 3/4" X 50 Foot (84-302)
- KRAFT TOOL Threaded Handle, 1-3/4 x 72 in, Aluminum (CC236)
- KRAFT TOOL Aluminum Hawk w/ProForm, 12" x 12 (PL512PF)
- BON TOOL Bon 22-472 Aluminuminum Handle 72" For Rakes (22-472)
- Metabo Concrete Tool Accessories