Shop All Concrete Tool Accessories
Metabo
Carbide Bit STSHK CONCRETE 1" x 10 x 12
Mfr # 674300000
Zoro # G701202014
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Working Length 10 in
- Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 674300000
- Zoro # G701202014
- UPC # 662911892831
- Country of Origin Germany
- Category Concrete Tool Accessories
Dimensions
Length | 12 in |
Working Length | 10 in |
Diameter | 1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 1 1/4 82 deg ZErO Flute CO Deburring Tool (53516)
- BULLDOG BENDER Conduit Bender, 14 in L Handle (40)
- EUROBOOR High Speed Steel Annular Cutter w/Pin, 3/4" x 2" (HCL.3/4)
- DREMEL Cordless Rotary Tool, 30,000 RPM, 9.6" L (8250-5)
- METABO Carbide Bit STSHK CONCRETE 3/8" x 4 x 6 (674012000)
- KRAFT TOOL Plasterers Scarifier w/ProForm, 14 (PL214PF)
- OUTPAK WASHOUT Outpak Washout Construction Washout Corrugated Cardboard, 260 Gallon, 72"L x 72"W x 12"H (945-123406)
- CONCRETE PUMP SUPPLY Willie 3, Pail= 20/ea. of 16oz. Bags, 20PK (SLOW)
- KRAFT TOOL Fluted Rub Brick, 20 Grit, 8"x2"x2 (CF482)
- KRAFT TOOL EZ-Bend Screed Bracket (CC502)
- MARSHALLTOWN Bull Float Handle Socket, Threaded (A3001)
- Metabo Concrete Tool Accessories