Shop All Core Drill Bits
Metabo
Carbide Bit SPLINE One Pc Core 1-1/2" x 16-3/4 x 22
Mfr # 675821000
Zoro # G201075804
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1-1/2 in
- Drilling Depth 16-3/4 in
- Drilling Length 16-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 675821000
- Zoro # G201075804
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 1-1/2 in |
Drilling Depth | 16-3/4 in |
Drilling Length | 16-3/4 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R W THOMPSON KnKut 10 Piece Left Hand Screw Machine Drill & Square Extractor Set (10KK7-LHSQX)
- POWERBUILT 4Pc Long Reach Flex-Head Pro Ratchet Set (240238)
- INGERSOLL-RAND Impact Wrench Spring (231-664)
- CAPRI TOOLS 3/8 in. Drive Semi-Deep Impact Sockets Set, Metric, 8 to 22 mm, 15-Piece (CP53000-15MX)
- METABO Carbide Bit SDS-Plus P4P / 12, 0x310 mm (626228000)
- METABO Carbide Bit SDS+ 2CTR 11/16" x 10 x 12 (676167000)
- METABO Carbide Bit SDS-Max One Pc Core 2-5/8" x 16-3/4 x 22 (675807000)
- METABO Carbide Bit SDS+ Ultra-X 4CTR 1/2" x 10 x 12 (674860000)
- HUSQVARNA Core Bit, 3" Bit Dia., 14" Drill Depth (B10-3)
- STM 11532 MT4 Taper Shank HSS Core Drill (106553)
- BOSCH Core Bit, 4-3/8 In (T3921SC)
- Metabo Core Drill Bits