Shop All Core Drill Bits
Metabo
Carbide Bit SDS+ Ultra-X 4CTR 1/2" x 4 x 6
Mfr # 674859000
Zoro # G601075633
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1/2 in
- Drilling Depth 4 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # 674859000
- Zoro # G601075633
- UPC # 662911307366
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 1/2 in |
Drilling Depth | 4 in |
Overall Length | 6 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Surface Plate Cover, Black Vinyl, 12x12 In (83020)
- WESTWARD #18 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PLZ9)
- AIR LOCKER Air Punch Nailer/Nail Remover/Nail Puller. 1/4" NPT Thread Air Inlet, 80-120 PSI (AP900)
- ALLWAY Round Point Safety Blade, 3/4" W, PK100 (20Y945)
- METABO Carbide Bit SDS-Plus P4P / 12, 0x310 mm (626228000)
- METABO Carbide Bit SDS-Max One Pc Core 2-5/8" x 16-3/4 x 22 (675807000)
- METABO Carbide Bit SDS+ Ultra-X 4CTR 1/2" x 10 x 12 (674860000)
- METABO Carbide Bit SDS+ 2CTR 11/16" x 10 x 12 (676167000)
- METABO Multi-Fit 6" x 1/2" Centering Bit (675701000)
- DIAMOND VANTAGE Core Bit, 2 in. L., 5/8-11 Thread (S-02012HDSBSLX4)
- MILWAUKEE TOOL 3" Diamond Wet Core Bit (48-17-2030)
- Metabo Drill Bits