Shop All Core Drill Bits
Metabo
Carbide Bit SDS+ 2CTR 3/8" x 8 x 10
Mfr # 674712000
Zoro # G501075726
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 3/8 in
- Drilling Depth 8 in
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 674712000
- Zoro # G501075726
- UPC # 662911813935
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 3/8 in |
Drilling Depth | 8 in |
Overall Length | 10 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL 500 Series IBeam Level, 48 in L, 3Vial, Nonmagnetic, Aluminum, Blue (500.48)
- SUNEX 14 Piece SAE Raised Panel Combination Wrench Set (SUN9714A)
- WESTWARD 3/4" Drive Socket Adapter, SAE, 1 pcs, Chrome (45J216)
- GEDORE Screwdriver, 3C, Ph 1,100mm (2160 PH 1-100)
- METABO Carbide Bit SDS-Plus P4P / 12, 0x310 mm (626228000)
- METABO Carbide Bit SDS+ Ultra-X 4CTR 1/2" x 10 x 12 (674860000)
- METABO Carbide Bit SDS+ 2CTR 11/16" x 10 x 12 (676167000)
- METABO Carbide Bit SDS-Max One Pc Core 2-5/8" x 16-3/4 x 22 (675807000)
- DIABLO SDS-Plus Thin Wall Core Bit Range Provid (DMAPLCC1050)
- HUSQVARNA .500 4:OA B G-BIT NON-CORING (542761338)
- DEWALT 16" SDS Max Core Bit Shank (DW5912)
- Metabo Core Drill Bits