Shop All Core Drill Bits
Metabo
Carbide Bit SDS+ 2CTR 1/2" x 4 x 6
Mfr # 674516000
Zoro # G901075647
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1/2 in
- Drilling Depth 4 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 674516000
- Zoro # G901075647
- UPC # 662911600344
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 1/2 in |
Drilling Depth | 4 in |
Overall Length | 6 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/4, 3/8, 1/2 in Drive 72-Tooth Low Profile Ratchet Set, 3 pcs (12000C)
- POSI LOCK Jaw Puller, 12" Jaw Reach, 25 tons Cap. (213)
- KIPP Adjustable Handle, Size: 5 1/2-13X50 Zinc, Black Satin, Comp: Steel (K0116.5A51X50)
- MILWAUKEE TOOL PACKOUT Magnetic Bin (48-22-8070)
- METABO Carbide Bit SDS+ Ultra-X 4CTR 1/2" x 10 x 12 (674860000)
- METABO Carbide Bit SDS-Plus P4P / 12, 0x310 mm (626228000)
- METABO Carbide Bit SDS-Max One Pc Core 2-5/8" x 16-3/4 x 22 (675807000)
- METABO Carbide Bit SDS+ 2CTR 11/16" x 10 x 12 (676167000)
- DEWALT Hollow Bit, 5/8 in, 0.625, Fractional In (DWA58958)
- MILWAUKEE TOOL 4" Pre-Stressed Diamond Wet Core Bit (48-17-1040)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 2" (48-20-5035)
- Metabo Core Drill Bits