Shop All Angle Grinders & Accessories
Metabo
Brushless Brake Angle Grinder Kit, 5", 18V
Mfr # WPB 18 LT BL 11-125 Quick 5.5 MB
Zoro # G008595703
product price: $644.99
/ea
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Paddle
- Voltage 18V DC
- Includes (2) LiHD Battery Packs, Clip for Cut-Off Guard, Dust Protection Filter, Guard, Inner Support Flange, M-Quick Flange Nut, Metabox 165 L, Quick charger ASC 145 'AIR COOLED', Side Handle
- Spindle Thread Size 5/8 in-11
- Features Battery Pack Can Rotate in 90 Degrees Steps, Detachable Dust Protection Filter Protects Motor from Coarse Particles, Restart Protection Prevents Unintentional Start-Up After Battery Pack Change
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # WPB 18 LT BL 11-125 Quick 5.5 MB
- Zoro # G008595703
- UPC # 4061792229983
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Spindle Thread Size | 5/8 in-11 |
Wheel Diameter | 5 in |
Side Handle Length | 5 1/4 in |
Overall Length | 12 in |
Description
Brushless Brake Angle Grinder kit, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 5 in, For Wheel Type Type 1, Type 1A, Type 27, Type 27A, Type 41, Type 42, Brushless Motor Yes, Battery Capacity 5.5 Ah, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger; (2) Batteries, Safety Features Adjustable Guard, Anti-Kickback Clutch, Anti-Restart, Brake, Lock-Off Switch, Switch Type Paddle, Lock-Off Switch No, Lock-On Switch No, Brake Type Mechanical
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, 5/8" Sz, 4-7/8" Length (J1220ES)
- MILWAUKEE TOOL 7 in. Diagonal Cutting Pliers with Comfort Grip (Made in USA) (MT557)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 13/32x3/8x1x2-11/16 (C33154)
- PROTO Adjustable Wrench, Alloy Steel, 15.14 in L (J715SLA)
- METABO Angle Grinder, 8,200 RPM, 15 A (RSEV 19-125 RT)
- METABO Side Handle, For Angle Grinders (627362000)
- METABO Angle Grinder, 12 A, Barrel Grip, 6 lb (WPB 13-150 Quick DS)
- METABO Grinding Extraction Hood (626732000)
- METABO Angle Grinder, 120VAC, 19" Tool L (WEPBA 17-150 Quick RT DS)
- METABO Angle Grinder, 9", 6,600 rpm, 15.0A (WEPB 24-230 MVT)
- MILWAUKEE TOOL 7.0 AMP 4-1/2" Small Angle Grinder (6130-33)
- Metabo Angle Grinders & Accessories