Shop All Angle Grinders & Accessories
Metabo
Brushless Brake Angle Grinder, 5", 18V
Mfr # WPB 18 LT BL 11-125 Quick
Zoro # G408595693
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Paddle
- Voltage 18V DC
- Includes Clip for Cut-Off Guard, Dust Protection Filter, Guard, Inner Support Flange, M-Quick Flange Nut, Side Handle
- Tool Weight 1.8 lb
- Features Battery Pack Can Rotate in 90 Degrees Steps, Detachable Dust Protection Filter Protects Motor from Coarse Particles, Restart Protection Prevents Unintentional Start-Up After Battery Pack Change
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # WPB 18 LT BL 11-125 Quick
- Zoro # G408595693
- UPC # 4061792229976
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Spindle Thread Size | 5/8 in-11 |
Overall Length | 12 in |
Side Handle Length | 5 1/4 in |
Wheel Diameter | 5 in |
Description
Brushless Brake Angle Grinder, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 5 in, For Wheel Type Type 1, Type 1A, Type 27, Type 27A, Type 41, Type 42, Brushless Motor Yes, Battery Capacity 5.5 Ah, Cordless Tool Kit Contents (1) Bare Tool, Safety Features Adjustable Guard, Anti-Kickback Clutch, Anti-Restart, Brake, Lock-Off Switch, Switch Type Paddle, Lock-Off Switch No, Lock-On Switch No, Brake Type Mechanical, Switch Location Bottom, Max. Speed 10,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 25/64 In., 6 Flute, HSS (11V384)
- INNOVATIVE COMPONENTS Tool Lanyard, 12 In. L, Stainless Steel (LN3/641200X3Q7X)
- SLUGGER BY FEIN Annular Cutter, 1-5/8" dia., 2" Cutting D (63134413042)
- BON TOOL Bon 84-726 Spatula 4" X 3/4" Wood Handle (84-726)
- METABO Angle Grinder, 9", 6,600 rpm, 15.0A (WEPB 24-230 MVT)
- METABO Angle Grinder, Type 27, 5.7 lb (WEV 15-150 HT)
- METABO Angle Grinder, 15 A, Barrel Grip, 6 lb (RSEV 17-125 Set)
- METABO Angle Grinder, 6", 13 A, 9600 RPM, 120VAC (WE 15-150 QUICK)
- METABO Brushless Brake Angle Grinder, 18V DC (WPB 18 LT BL 11-150 Quick)
- METABO Angle Grinder, 5", 11,000 rpm, 14.5A (WEPBA 19-125 Q DS M-BRUSH)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Braking Grinder with No-Lock Paddle Switch Kit (2880-22)
- Metabo Grinders & Accessories