Shop All Angle Grinders & Accessories
Metabo
Brushless Brake Angle Grinder, 18V DC
Mfr # WPB 18 LT BL 11-150 Quick
Zoro # G809769020
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Paddle
- Voltage 18V DC
- Includes (2) Guards (115 mm and 150 mm), 150 mm Cutting Guard Clip, Dust Protection Filter, Inner Support Flange, M-Quick Flange Nut, Side Handle
- Tool Weight 3.97 lb
- Features 90 Degrees Rotating Battery Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # WPB 18 LT BL 11-150 Quick
- Zoro # G809769020
- UPC # 4061792228610
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Spindle Thread Size | 5/8 in-11 |
Wheel Diameter | 6 in |
Description
Brushless Brake Angle Grinder, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 6 in, For Wheel Type Type 1, Type 1A, Type 27, Type 27A, Type 41, Type 42, Brushless Motor Yes, Battery Capacity Not Applicable, Cordless Tool Kit Contents (1) Bare Tool; (2) Guards, Safety Features Adjustable Guard, Anti-Kickback Clutch, Brake, Switch Type Paddle, Max. Speed 10,000 RPM, Accessory Free Tool Change Yes, Spindle Thread Size 5/8 in-11, Guard Adjustment Tooled Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mandrel, Coarse, 10-24, For Use With 5TUW5 (5PWY3)
- WILLIAMS Williams Sledge, 16Lb, 24" Fiberglass Handle (SHF-16A)
- EXCEL BLADES 3 in. Machine Square (60019IND)
- MAKITA Cordless Miter Saw, 40V, Speed 4400 RPM (GSL04M1)
- METABO Cutting Guard Clip, For Angle Grinder (630353000)
- METABO Angle Grinder, 6", 9,000 rpm, 13.2A (WE 1500-150 RT)
- METABO Angle Grinder, 11 A, Barrel Grip, 5.1 lb (W 11-125 Quick)
- METABO Cut Off Wheel Guard, For Die Grinder (655170000)
- METABO Cutting Dust Extraction Shroud (626752000)
- METABO Angle Grinder, 5", 13 A, 11,000 RPM, 120VAC (WEP 15-125 QUICK)
- DEWALT 4-1/2 IN. - 5 IN. FLATHEAD PADDLE SWITCH SMALL ANGLE GRINDER WITH NO LOCK-ON (DWE4120FN)
- Metabo Angle Grinders & Accessories