Shop All Cordless Drills
Metabo
Brushless 3-Speed Drill/Driver Kit, 18V
Mfr # BS 18 LTX-3 BL Q I Metal 5.5 MB
Zoro # G708595638
product price: $796.99
/ea
Free Shipping & Returns
$796.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V DC
- Battery Capacity 5.5 Ah
- Brushless Motor Yes
- Chuck Size 1/2 in
- Tool Weight 4.4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # BS 18 LTX-3 BL Q I Metal 5.5 MB
- Zoro # G708595638
- UPC # 4061792211674
- Country of Origin Germany
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Overall Height | 9 in |
Overall Width | 3 1/2 in |
Right Angle Length | 6 in |
Overall Length | 7 in |
Description
Brushless 3-Speed Drill/Driver Kit, Voltage 18V DC, Battery Capacity 5.5 Ah, Brushless Motor Yes, Chuck Size 1/2 in, Handle Type Pistol Grip, Tool Weight 4.4 lb, Includes C-Wrench, Top Quick-Change Chuck, Side Handle
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Ring insert tool Size 18 mm Size of mount 14x18 mm (58224018)
- ROTHENBERGER Spiral Sawtooth Cutter 16Mm (72166)
- WILLIAMS Williams Super Combo Wrench Set, Red, 11 pcs., SAE (WS-1171RSC)
- QLT BY MARSHALLTOWN Aluminum Hawk, 13 x 13 In, Wood Handle (AH659)
- METABO 1/2 in, 18V DC Cordless Drill, Bare Tool (BS 18 LT BL bare)
- METABO 1/2 in, 18V DC Cordless Drill, Bare Tool (BE 18 LTX 6 bare)
- METABO Drill Kit, Cordless, 2000 RPM, 18V DC (BS 18 LTX BL I 5.2)
- METABO Drill, Cordless, 1850 RPM, 18V DC (603828890 / US625367002)
- METABO 1/2 in, 18V DC Cordless Drill, Battery Included (BS 18 LTX-3 BL I Quick 5.5Ah LiHD kit)
- DEWALT Drill Kit, Cordless, 1500 RPM, 20V DC (DCD708C2)
- BOSCH 3/8 in, 12V DC Cordless Drill, Battery Included (PS11-102)
- Metabo Cordless Tools