Shop All Cordless Drills
Metabo
Brushless 3-Speed Drill/Driver, 18V, 1/2
Mfr # BS 18 LTX-3 BL Q I Metal
Zoro # G508595630
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V DC
- Brushless Motor Yes
- Chuck Size 1/2 in
- Handle Type Pistol Grip
- Tool Weight 4.4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # BS 18 LTX-3 BL Q I Metal
- Zoro # G508595630
- UPC # 4061792211650
- Country of Origin Germany
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Overall Width | 3 1/2 in |
Overall Height | 9 in |
Right Angle Length | 6 in |
Overall Length | 7 in |
Description
Brushless 3-Speed Drill/Driver, Voltage 18V DC, Battery Capacity Not Applicable, Brushless Motor Yes, Chuck Size 1/2 in, Handle Type Pistol Grip, Tool Weight 4.4 lb, Includes C-Wrench, Top Quick-Change Chuck In.QuickPlus In., Side Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON Cobalt High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 5/16" (63120)
- OTC Puller, Hydraulic, 1-5/8-5-1/2 x 30-3/8 (1076)
- KIPP Adjustable Handle Size: 3 M08X30, Plastic Blue RAL 5017, Comp: Stainless Steel (K0270.30887X30)
- JOHNSON LEVEL & TOOL Tripod, 5/8-11, 48 to 66 In L, Fiberglass (40-6332)
- METABO Drill, Cordless, 1850 RPM, 18V DC (603828890 / US625367002)
- METABO Drill Kit, Cordless, 2000 RPM, 18V DC (BS 18 LTX BL I 5.2)
- METABO 1/2 in, 18V DC Cordless Drill, Bare Tool (BS 18 LT BL bare)
- METABO 1/2 in, 18V DC Cordless Drill, Battery Included (BS 18 LTX-3 BL I Quick 5.5Ah LiHD kit)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Drill/Driver (Tool Only) (3403-20)
- DEWALT Drill, Cordless, 1, 500 RPM, 12V DC (DCD701B)
- DEWALT 20V DC Drill, Chuck Size 1/2 in, (1) 4.0 A Battery Included (DCD991B/DCB204)
- Metabo Cordless Drills