Shop All Cordless Grinders
Metabo
Brake Angle Grinder Kit 18V 4.5"/5
Mfr # WVPB 18 LT BL 11-125 Quick
Zoro # G711131359
product price: $680.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$680.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # WVPB 18 LT BL 11-125 Quick
- Zoro # G711131359
- UPC # 4061792228689
- Country of Origin Germany
- Category Cordless Grinders
Details
Promotion Restriction | Not eligible for promotion |
Item | Brake Angle Grinder Kit 18V 4.5"/5" |
Description
Brake Angle Grinder Kit 18V 4.5 In./5 In.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC #21 (44491)
- CHANNELLOCK Folding Miter Saw Stand (CL-S600)
- PROTO CARBON SCRAPER 1" (POJ2342)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 1-1/2 In Outside Diameter 5/16-24UNF (402258)
- METABO Bare Tool Angle Grinder, 18V DC, 5 in Wheel Dia. (WPF 18 LTX 125)
- METABO Bare Tool Die Grinder, 18V DC (GPA 18 LTX)
- METABO Angle Grinder 2 Pack 6 (36XM19 + 36XM19)
- METABO Bare Tool Grinder, 18V DC, 6 in Wheel Dia. (KNS 18 LTX 150 BARE)
- MAKITA 18V LXT Brushless Cordless Blower (MAKXBU03Z)
- PERFORMANCE TOOL Pen Engraver Cordless 3V (W50035)
- MILWAUKEE TOOL M12 FUEL 1/4 in Right Angle Die Grinder, 25,000 RPM (Tool Only) (2485-20)
- Metabo Cordless Tools