Shop All Bench Grinders
This Product is Discontinued
Metabo
Bench Grinder, 10 in Max. Wheel Dia, 1 1/2 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (Discontinued)
Mfr # 619250420
Zoro # G5097294
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Max. Wheel Dia. 10 in
- Finishing Wheel Width 1-1/2"
- Finishing Function Grinding
- Max. RPM 1780
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 619250420
- Zoro # G5097294
- UPC # 094723330193
- Country of Origin China
- Category Bench Grinders
Dimensions
For Max. Wheel Dia. | 10 in |
Finishing Wheel Width | 1-1/2" |
Arbor Hole Size | 1-1/4" |
Overall Length | 26 13/16 in |
Exhaust Port Size | 2" |
Wheel Dia. | 10" |
Overall Height | 18 7/64 in |
Wheel Width | 1-1/2" |
Arbor Size | 1 1/4 in |
Finishing Wheel Diameter | 10" |
Overall Width | 20.8 in |
Cord Length | 7 ft |
Dust Collection Port Size | 2 in |
Description
Bench Grinder, For Max. Wheel Dia. 10 in, For Max. Wheel Thickness 1 1/2 in, Grinding Wheel Grit 36/60, Arbor Size 1 1/4 in, Lights Included No, Application Grinding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.