Shop All Cordless Grinders
This Product is Discontinued
Metabo
Battery Included Angle Grinder Kit, 18V DC, 5 in Wheel Dia. (Discontinued)
Mfr # WPF18 LTX 125 BL 2x 6.2Ah LiHD kit
Zoro # G0695199
Free Shipping & Returns
This Product is Discontinued
Key Features
- Battery Included / Bare Tool Battery Included
- Voltage 18V DC
- No Load RPM 8,000 RPM
- Wheel Dia. 5 in
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # WPF18 LTX 125 BL 2x 6.2Ah LiHD kit
- Zoro # G0695199
- UPC # 662911601273
- Country of Origin Germany
- Category Cordless Grinders
Dimensions
Wheel Dia. | 5 in |
Tool Length | 16 3/8 in |
Spindle Thread Size | 5/8 in-11 |
Overall Length | 16 3/8 in |
Wheel Diameter | 5 in |
Description
Angle Grinder Kit, Head Type Flathead, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 5 in, For Wheel Type Type 27, Brushless Motor No, Battery Capacity (1) 5.2 Ah, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Safety Features Adjustable Guard, Anti-Kickback Clutch, Anti-Restart, Brake, Lock-Off Switch, Switch Type Paddle, Lock-Off Switch Yes, Lock-On Switch No, Brake Type Electronic, Max. Speed 8,000 RPM, Minimum Speed 8,000 RPM, Accessory Free Tool Change Yes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.